cab4/0rw90alblk

GENERAL CABLE RW90 4/0 ALUM BLACK 600V #4/0 AWG NUAL® RW90 Single Conductor Aluminum Alloy Cable, Black

In Stock
Price $6.0375 / M
Qty M cuts
Manufacturer:GENERAL CABLE
Manufacturer #:RW90 4/0 ALUM BLACK

Description

600 V RW90 Low voltage building wire. Single copper or aluminum (ACM) conductor with a low temperature, moisture resistant cross-linked polyethylene (XLPE) insulation.

Specifications

Brand Name Approved Vendor Item Name RW90 Building Cable
Wire Gauge Size 4/0 AWG Stranded/Solid Stranded
Number of Strands 19 Conductor Material Copper/Aluminum
Insulation Material XLPE Jacket Material PVC
Jacket Color Black Voltage Rating 600 V
Outside Diameter 14.732 mm Insulation Thickness 1.397 mm
Amperage Rating 180 - 205 A Weight 357 kg/km
Weight per 1000 Foot 245 lb Temperature Rating -40 to 90 °C
Standards CSA C22.2 No. 38, CSA File Number 157657 Application For Raceways, Dry, Damp or Wet Locations, Direct Burial in the Earth

Packages

1 - UNIT - 1 300 - UNIT - 300
This website uses cookies to ensure you get the best experience on our website. Read more
Ok