cab4rw90alblk

GENERAL CABLE RW90 4 ALUM BLACK 600V #4 AWG NUAL® RW90 Single Conductor Aluminum Alloy Cable, Black

In Stock
Price $2.2021 / M
Qty M cuts
Manufacturer:GENERAL CABLE
Manufacturer #:RW90 4 ALUM BLACK

Description

BWA RW90-4AL-BLK-LONG ALUM WIRE

Specifications

Brand Name Approved Vendor Item Name RW90 Building Cable
Wire Gauge Size 4 AWG Stranded/Solid Stranded
Conductor Material Aluminum Insulation Material XLPE
Jacket Color Black

Packages

1 - UNIT - 1 300 - UNIT - 300 1500 - UNIT - 1500
This website uses cookies to ensure you get the best experience on our website. Read more
Ok