cab4rwu90alblk

GENERAL CABLE RWU90 4 ALUM BLACK 1000V #4 AWG General Cable NUAL® Brand Type RWU90 Non-Armoured Cable, Black

Availablefor Backorder
Price $2.5047 / M
Qty M cuts
Manufacturer:GENERAL CABLE
Manufacturer #:RWU90 4 ALUM BLACK

Specifications

Brand Name General Cable Item Name RWU90 Cable
Wire Gauge Size 4 AWG Number of Strands 7
Conductor Material Soft Bare Aluminum Insulation Material Cross-Linked Polyethylene
Jacket Color Black Voltage Rating 1000 V
Outside Diameter 0.37 in Insulation Thickness 0.08 in
Amperage Rating 65 A Color Code Black
Temperature Rating -40 to 90 °C Standards ASTM B800, B801, CSA 22.2 No. 38
Application For Power Distribution, Used in Wet or Dry Locations

Packages

1 - UNIT - 1 300 - UNIT - 300
This website uses cookies to ensure you get the best experience on our website. Read more
Ok