cab500rwu90alblk

GENERAL CABLE 500 RWU-90 AL BLK 1000V 500 kcmil General Cable NUAL® Brand Type RWU90 Non-Armoured Cable, Black

Availablefor Backorder
Price $15.4009 / M
Qty M cuts
Manufacturer:GENERAL CABLE
Manufacturer #:RWU90 500 ALUM BLACK

Description

Cross-linked Polyethylene (XLPE) Type RWU90. For direct earth burial (with protection as required by inspection authority). For use in raceways, except cable trays, in dry, damp or wet locations. For service entrance below ground.

Specifications

Brand Name Approved Vendor Item Name RWU90 Building Cable
Wire Gauge Size 500 MCM Number of Conductors 1
Stranded/Solid Stranded Number of Strands 37
Conductor Material Aluminum Insulation Material XLPE
Jacket Material PVC Jacket Color Black
Voltage Rating 1000 V Outside Diameter 24.28 mm
Insulation Thickness 2.79 mm Amperage Rating 310 - 350 A
Weight 882 kg/km Weight per 1000 Foot 593 lb
Temperature Rating -40 to 90 °C Standards CSA C22.2 No. 38 Certified, CSA Listed File Number 156400
Application For Raceways, Dry, Damp or Wet Locations, Service Entrance Below Ground

Packages

1 - UNIT - 1 300 - UNIT - 300
This website uses cookies to ensure you get the best experience on our website. Read more
Ok