cab6rw90alblk

GENERAL CABLE RW90 6 ALUM BLK 600V #6 AWG NUAL® RW90 Single Conductor Aluminum Alloy Cable, Black

In Stock
Price $1.6333 / M
Qty M cuts
Manufacturer:GENERAL CABLE
Manufacturer #:RW90 6 ALUM BLK

Specifications

Brand Name General Cable Sub Brand Nual
Item Name RW90 Building Cable Wire Gauge Size 6 AWG
Number of Conductors 1 Stranded/Solid Stranded
Number of Strands 7 Conductor Material Aluminum
Insulation Material XLP Cross Linked Polyethylene Jacket Material PVC
Jacket Color Black Voltage Rating 600 V
Outside Diameter 6.579 mm Insulation Thickness 1.143 mm
Amperage Rating 50 - 55 A Weight per 1000 Foot 25 lb
Temperature Rating -40 to 90 °C Standards CSA C22.2 No. 38, CSA File Number 157657
Application For Raceways, Dry, Damp or Wet Locations, Direct Burial in the Earth

Packages

1 - UNIT - 1 300 - UNIT - 300 1500 - UNIT - 1500
This website uses cookies to ensure you get the best experience on our website. Read more
Ok