Abbotsford
cab1/0rw90alwht

GENERAL CABLE 600V #1/0 AWG NUAL RW90 Single Conductor Aluminum Alloy Cable, White

Price $3.5249 / M
Inventory
Available for delivery
Unavailable for pick up Abbotsford
M
() cuts
length (M)
Manufacturer:SONECABLE
Manufacturer #:RW90 1/0 ALUM WHT

Description

NUALĀ® RW90 cable with aluminium alloy conductor. It has R90 cross-linked polyethylene (XLPE) insulation. Designed for use in general purpose residential, commercial and industrial wiring applications.

Specifications

Brand Name Approved Vendor Item Name RW90 Building Cable
Wire Gauge Size 1/0 AWG Number of Conductors 1
Stranded/Solid Stranded Conductor Material Aluminum
Insulation Material XLPE Jacket Color White
Voltage Rating 600 V Outside Diameter 11.6 mm, 8.53 mm Conductor
Temperature Rating -40 to 90 °C

Packages

300 - UNIT - 300
This website uses cookies to ensure you get the best experience on our website. Read more
Ok