Abbotsford
cab3/0rw90alblk

GENERAL CABLE600V #3/0 AWG NUAL RW90 Single Conductor Aluminum Alloy Cable, Black

Price $5.3200 / M
Inventory
Available for delivery
Available for pick up at Abbotsford
M
() cuts
length (M)
Manufacturer:SONECABLE
Manufacturer #:3/0-01RW90-ALUM BLACK

Description

RW90 cables are primarily use for power distribution. RW90 cables may be used in wet or dry locations, with conductor temperatures not exceeding 90°C. Voltage rating for RW90 cable is 600V. Compressed bare 8000 series aluminum, Class B stranded per ASTM Conductors. Abrasion, heat and moisture resistant cross-linked polyethylene insulation (XLP).

Specifications

Brand Name Priority Wire & Cable Item Name Building Cable
Type RW90 Wire Gauge Size 3/0 AWG
Voltage Rating 600 V Color Code Black
Temperature Rating 90° C

Packages

305 - UNIT - 305
This website uses cookies to ensure you get the best experience on our website. Read more
Ok