Abbotsford
cab4rw90alblk

GENERAL CABLE 600V #4 AWG NUAL RW90 Single Conductor Aluminum Alloy Cable, Black

Price $2.0543 / M
Inventory
Available for delivery
Available for pick up at Abbotsford
M
() cuts
length (M)
Manufacturer:SONECABLE
Manufacturer #:4-01RW90-ALUM BLACK

Description

RW90 cables are primarily used for power distribution. They may be used in wet or dry locations, with conductor temperatures not exceeding 90°C. Voltage rating for RW90 cable is 600V. Stranded soft drawn bare copper, with Class B stranding per ASTM. Abrasion, heat and moisture resistant -40°C cross-linked polyethylene insulation (XLP).

Specifications

Brand Name Priority Wire & Cable Item Name RW90 Building Cable
Wire Gauge Size 4 AWG Stranded/Solid Stranded
Number of Strands 7 Conductor Material Aluminum
Insulation Material Cross-Linked Polyethylene Jacket Color Black
Voltage Rating 600 V Outside Diameter 0.306 in
Insulation Thickness 0.045 in Amperage Rating 75 A
Weight 187 lb/km Standards ASTM Standards B 800, B 801, CSA 22.2 No. 38, Sunlight-Resistant, UL 44, Requirements of the Canadian Electrical Code
Application For Power Distribution, RW90 Cables May be Used in Wet or Dry Locations, with Conductor Temperatures Not Exceeding 90 °C

Packages

300 - UNIT - 300 1500 - UNIT - 1500
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok