Bare copper cable with stranded (classes AA and A) bare copper are suitable for overhead transmission and distribution applications.

cab1/0barecu300
SOUTHWIRE 300m 1/0 Bare Copper Stranded
In Stock
Price
$21.0163
/ M
Manufacturer:SOUTHWIRE
Manufacturer #:BARECU1/0STR300
Description
Specifications
Brand Name | Approved Vendor | Item Name | Bare Wire |
Wire Gauge Size | 1/0 AWG | Stranded/Solid | Stranded |
Number of Strands | 7 | Length | 300 m |
Conductor Material | Copper | Temperature Rating | 75 °C |
Packages
305 - UNIT - 305 |