Abbotsford
cab16/2sj76

SONECABLE SJ 2C16 76M CABTYRE SJ 16/2C 300V76mtr

Inventory
Unavailable for order
Manufacturer:SONECABLE
Manufacturer #:SJ 2C16 76M

Specifications

Brand Name Approved Vendor Item Name SJOOW Portable Cord
Type Cabtyre, Oil/Water Resistant Color Black, White
Wire Gauge Size 16 AWG Number of Conductors 2
Stranded/Solid Stranded Voltage Rating 300 V
Conductor Material Bare Copper Jacket Material Chlorinated Polyethylene (CPE)
Strands 26/30 Outside Diameter 0.31 in
Length 76 m Insulation Material EPDM
Insulation Thickness 0.03 in Jacket Thickness 0.03 in
Temperature Rating 90 °C Weight per 1000 Foot 53 lb
Standards ASTM B-174 and UL 62, CSA C22.2-49, CE Certified, RoHS, OSHA, MSHA Compliant Application For Portable Tools, Equipment, Small Motors and Associated Machinery, Appliances, Equipment Exposed to Oils, Solvents, Flame, Moisture and Other Electrical Equipment Where Flexibility and Durability are Required

Packages

76 - UNIT - 76
This website uses cookies to ensure you get the best experience on our website. Read more
Ok