cab4/0barecu300

SOUTHWIRE BARE CU 4/0 STR 300M 4/0 300m Southwire Stranded Bare Copper

In Stock
Price $36.4609 / M
Qty M cuts
Manufacturer:SOUTHWIRE
Manufacturer #:BARE CU 4/0 STR 300M

Description

Class-A, AA stranded bare copper wire. Concentric-lay or combination unilay stranded, depending on stranding and temper. Suitable for use in substations as uninsulated hook ups, jumpers and grounds.

Specifications

Brand Name Approved Vendor Item Name Bare Wire
Wire Gauge Size 4/0 AWG Stranded/Solid Stranded
Number of Strands 7 Length 300 m
Conductor Material Copper

Packages

1 - UNIT - 1 300 - UNIT - 300
This website uses cookies to ensure you get the best experience on our website. Read more
Ok