#4 Stranded Bare Copper Wire. Cut to length. 150 meters

cab4barecu150
P T I CABLES 150mtr #4 Stranded Bare Copper Wire
In Stock
Price
$9.1968
/ M
Manufacturer:P T I CABLES
Manufacturer #:528
Description
Specifications
Brand Name | Approved Vendor | Item Name | Bare Copper Wire |
Wire Gauge Size | 4 AWG | Stranded/Solid | Stranded |
Length | 150 m | Conductor Material | Copper |
Standards | ASTM Standard | Application | For Uninsulated Hook Up, Jumpers and Grounds in Electrical Construction |
Packages
150 - UNIT - 150 |