Copper conductors, XLPE insulation, sunlight resistant, 1000 V, 90 °C Max, -40 °C Min, Gasoline and oil resistant. Suitable for installation in cable trays, underground duct banks, for grounding and bonding applications. Class B compressed stranded bare copper per ASTM B3 and ASTM B8 conductor, Cross Linked Polyethylene (XLPE) insulation.

cab4rw90gre
SOUTHWIRE 600V #4 AWG SIMpull RW90 X-LINK Copper Electrical Cable, Green
In Stock
Price
$8.3737
/ M
Manufacturer:SOUTHWIRE
Manufacturer #:RW90 4 GREEN
Description
Specifications
Brand Name | Approved Vendor | Item Name | RW90 Building Cable |
Wire Gauge Size | 4 AWG | Stranded/Solid | Stranded |
Number of Conductors | 1 | Conductor Material | Copper |
Voltage Rating | 600 V | Outside Diameter | 8.08 mm |
Insulation Material | XLPE | Insulation Thickness | 1.14 mm |
Amperage Rating | 85 - 135 A | Temperature Rating | -40 to 90 °C |
Standards | CSA C22.2, No. 38, RoHS Compliant | Application | For Open Wiring and use in Raceways in Dry or Wet Locations |
Packages
300 - UNIT - 300 |