Abbotsford
cab12/2w1075

75mtr 12/2C NMWU Copper Cable, Black

Price $4.0937 / M
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty M sold in multiples of 75
Manufacturer:SONECABLE
Manufacturer #:74

Description

NMWU Copper Conductor. For exposed and concealed wiring in dry, wet and in Category 1 and 2 locations where not exposed to mechanical injury. For exposed wiring where subjected to the weather. For direct earth burial (with protection as required by inspection authority). Industry compliances: CSA Standard C22.2 No. 48. Flame test compliances: CSA FT1.

Specifications

Brand Name Approved Vendor Item Name NMWU Building Wire
Wire Gauge Size 12 AWG Number of Conductors 2
Number of Strands 1 Length 75 m
Conductor Material Copper Insulation Material PVC/Nylon
Jacket Material PVC Voltage Rating 300 V
Outside Diameter 0.526 in Insulation Thickness 0.06 in
Jacket Thickness 0.03 in Amperage Rating 20 A
Weight per 1000 Foot 109 lb Temperature Rating -40 °C to 60 °C
Standards ASTM, CSA Certified in File Number C22.2 No. 48, Canadian Electrical Code, CSA FT1 Flame Test Rating Application For Underground Installations including Direct Burial

Packages

75 - UNIT - 75 1200 - SKID LAYER - 1200
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok