cab6/3w10

P T I CABLES 300mtr 6/3C NMWU Cable

In Stock
Price $32.9880 / M
Qty M cuts
Manufacturer:P T I CABLES
Manufacturer #:NMWU 3C6 300M

Description

Building wire made of polyvinyl chloride (PVC) insulation. For exposed or concealed wiring in dry, damp or wet locations and in category 1 and 2 locations where not exposed to mechanical injury. For exposed wiring where subject to the weather. For direct earth burial with protection, in accordance with C22.1 Canadian electrical code part I.

Specifications

Brand Name Approved Vendor Item Name Non-Metallic Wet Underground Cable
Wire Gauge Size 6 AWG Number of Conductors 3
Length 300 m Conductor Material Bare Copper
Insulation Material PVC Voltage Rating 300 V
Temperature Rating -25 to 60 °C Standards CSA Certified
Application For Exposed and Concealed Wiring in Dry, Damp or Wet Locations

Packages

1 - UNIT - 1 300 - UNIT - 300
This website uses cookies to ensure you get the best experience on our website. Read more
Ok