Abbotsford
panpup6004ylwlp

PANDUIT 23 AWG TX6000™ Cat 6 U/UTP Plenum Copper Cable, Yellow

Price $3.7588 / M
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty M sold in multiples of 305
Manufacturer:PANDUIT
Manufacturer #:PUP6004YL-WLP
Documents Documents

Description

The TX6000™ Cat 6 U/UTP Plenum copper cable is constructed of 23 AWG copper conductors with FEP/polyolefin insulation. The copper conductors shall be twisted in pairs and separated by a cross divider. All four pairs shall be covered by a flame retardant PVC (CMP), Yellow jacket. Packaged 1000 ft./305m in an easy payout carton.

Specifications

Brand Name Panduit Sub Brand PanNet
Item Name Building Cable Type Copper Cable
Jacket Color Yellow Standards Exceeds ANSI/TIA-568-C.2 Category 6 and ISO 11801 Class E, UL Listed CMP-LP (0.5A) for Plenum, NFPA 262 and CSA FT-6, meets IEEE 802.3af, IEEE 802.3at and IEEE 802.3bt for PoE applications, RoHS Compliant
Application Indoor Applications UPC 613056257559

Packages

305 - UNIT - (305)
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok