Abbotsford
cab10/1rw90blk300

P T I CABLES 300mtr 10 AWG RW90 X-LINK Solid Copper Cable, Black

Price $1.5075 / M
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty M sold in multiples of 300
Manufacturer:SONECABLE
Manufacturer #:575

Description

Copper Conductor, 600 V, 90 °C MAX - 40 °C MIN, 1/0 AWG to 1000 KCMIL. Sizes 1/0 AWG and larger are Sunlight Resistant and in Black. Class B compressed stranded bare copper per ASTM B3 and ASTM B8. Cross Linked Polyethylene (XLPE) SIMpull®. Single copper conductor with low temperature, moisture resisting XLPE (cross linked polyethylene) insulation. Standard sizes 1/0 AWG and larger utilize SIMpull ® technology, are Sunlight Resistant in all colors and packaging. This product meets the current RoHS requirements. No lead is added or used in manufacturing.

Specifications

Brand Name Approved Vendor Item Name RW90 Building Wire
Type Sunlight-Resistant Wire Gauge Size 10 AWG
Stranded/Solid Solid Number of Strands 1
Length 300 m Conductor Material Copper
Insulation Material Cross-Linked Polyethylene Jacket Color Black
Voltage Rating 600 V Outside Diameter 0.162 in
Insulation Thickness 0.03 in Amperage Rating 50 A at 75 °C, 55 A at 90 °C Open Air, 35 A at 75 °C, 40 A at 90 °C Cable in Conduit
Weight per 1000 Foot 37 lb Temperature Rating -40 to 90 °C
Standards CSA Specification C22.2 No. 38, CSA FT4 - Flame Test Rating, CSA Certified in File Number LL90458, Lead-Free and RoHS Compliant Application For Open Wiring and Use in Raceways (Except Cable Troughs and Ventilated Flexible Cableways) in Dry or Wet Locations

Packages

300 - UNIT - 300 4500 - UNIT - 4500 7500 - SKID LAYER - 7500
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok