SOUTHWIRE 300mtr 1000V #10 AWG SIMpull RWU90 Stranded Copper Electrical Cable, Black
Description
BWC RWU90-10CU-STR-BLK-300 CU WIRE
Specifications
Brand Name | Southwire | Sub Brand | SIMpull® |
Item Name | RWU90 Building Wire | Wire Gauge Size | 10 AWG |
Number of Strands | 7 | Conductor Material | Copper |
Insulation Material | Cross-Linked Polyethylene | Jacket Color | Black |
Voltage Rating | 1000 V | Outside Diameter | 0.236 in |
Insulation Thickness | 0.06 in | Amperage Rating | 40 A Direct Buried, 30 A at 60 °C, 35 A at 75 °C, 40 A at 90 °C Conduit |
Weight per 1000 Foot | 46 lb | Temperature Rating | -40 to 90 °C |
Standards | CSA C22.2 No. 38 Certified in File Number LL90458 | Application | For Direct Earth Burial (With Protection as Required by the Inspecting Authority) |
Packages
300 - UNIT - 300 |