SOUTHWIRE 300mtr 1000V #10 AWG SIMpull RWU90 Copper Electrical Cable, Red
Description
BWC RWU90-10CU-STR-RED-300 CU WIRE
Specifications
Brand Name | Southwire | Item Name | Building Cable |
Wire Gauge Size | 10 AWG | Stranded/Solid | Starnded |
Number of Strands | 7 | Length | 300 m |
Conductor Material | Aluminum | Insulation Material | XLPE |
Jacket Color | Red | Voltage Rating | 300 V |
Series/Model | RWU90 Series | Temperature Rating | -40 to 90 °C |
Standards | CSA VW-1, CSA Standard C22.2 No. 38 File Listing LL90458, CSA FT1 Rated, CSA FT4 Rated | Application | For direct earth burial and raceways, service entrance above or below ground |
Packages
300 - UNIT - 300 |