Abbotsford
cab12/3coilpakrw90150

150mtr 12/3C RW90 Copper Cable, Black/White/Green

Price $4.4192 / M
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty M sold in multiples of 150
Manufacturer:SONECABLE
Manufacturer #:58527401

Description

Copper RW90 is for open wiring and use in raceways (except cable troughs and ventilated flexible cableways) in dry or wet locations. For open wiring exposed to the weather. Minimum recommended installation temperature minus 40°C (with suitable handling procedures). Maximum conductor temperature 90°C.

Specifications

Brand Name Southwire Item Name RW90 Building Cable
Wire Gauge Size 12 AWG Number of Conductors 3
Length 150 m Jacket Color White

Packages

150 - UNIT - (150)
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok