SOUTHWIRE 600V #1 AWG SIMpull RW90 Copper Electrical Cable, White
Description
Copper conductors, XLPE insulation, sunlight resistant, 1000 V, 90 °C Max, -40 °C Min, Gasoline and oil resistant. Suitable for installation in cable trays, underground duct banks, for grounding and bonding applications. Class B compressed stranded bare copper per ASTM B3 and ASTM B8 conductor, Cross Linked Polyethylene (XLPE) insulation.
Specifications
Brand Name | Southwire | Sub Brand | SIMpull® |
Item Name | RW90 Building Wire | Wire Gauge Size | 1 AWG |
Stranded/Solid | Stranded | Number of Strands | 19 |
Conductor Material | Copper | Insulation Material | Cross-Linked Polyethylene |
Jacket Color | White | Voltage Rating | 600 V |
Outside Diameter | 0.435 in | Insulation Thickness | 0.055 in |
Amperage Rating | 195 A at 75 °C, 220 A at 90 °C Open Air, 130 A at 75 °C, 145 A at 90 °C Cable in Conduit | Weight per 1000 Foot | 288 lb |
Temperature Rating | -40 to 90 °C | Standards | CSA Specification C22.2, Number 38, CSA FT4 - Flame Test Rating, CSA Certified in File Number LL90458, Lead-Free and RoHS Compliant |
Application | For Open Wiring and Use in Raceways (Except Cable Troughs and Ventilated Flexible Cableways) in Dry or Wet Locations |
Packages
300 - UNIT - 300 |