
cab2/0rw90gre1kvft4
SOUTHWIRE 592061XX 2/0 FT4 1KV RW90 X-LINK Copper Cable, Green
Not available for order
Price
$26.2660
/ M
Manufacturer:SOUTHWIRE
Manufacturer #:592061XX
Specifications
Brand Name | Approved Vendor | Item Name | RW90 Building Cable |
Wire Gauge Size | 2/0 AWG | Stranded/Solid | Stranded |
Conductor Material | Copper | Insulation Material | XLPE |
Jacket Material | PVC | Jacket Color | Green |
Voltage Rating | 600 V | Outside Diameter | 12.29 mm |
Insulation Thickness | 1.397 mm | Amperage Rating | 135 - 250 A |
Weight | 234 kg/km | Weight per 1000 Foot | 161 lb |
Temperature Rating | -40 to 90 °C | Standards | CSA C22.2 No. 38, CSA File Number 157657 |
Application | For Raceways, Dry, Damp or Wet Locations, Direct Burial in the Earth |
Packages
300 - UNIT - (300) |