SOUTHWIRE 1000V #2 AWG SIMpull RWU90 Copper Electrical Cable, Green
Description
1/C CU 600 V RW90 SIMpull. Copper Conductor, 600 V, 90 °C MAX - 40 °C MIN, 1/0 AWG to 1000 KCMIL. Sizes 1/0 AWG and larger are Sunlight Resistant and in all colors. Single copper conductor with low temperature, moisture resisting XLPE (cross linked polyethylene) insulation. Standard sizes 1/0 AWG and larger utilize SIMpull® technology, are Sunlight Resistant in all colors and packaging. This product meets the current RoHS requirements. No lead is added or used in manufacturing.
Specifications
Brand Name | Southwire | Sub Brand | SIMpull® |
Item Name | RWU90 Building Cable | Wire Gauge Size | 2 AWG |
Number of Conductors | 1 | Stranded/Solid | Stranded |
Conductor Material | Copper | Insulation Material | Cross-Linked Polyethylene |
Jacket Color | Green | Voltage Rating | 1000 V |
Temperature Rating | -40 to 90 °C | Standards | RoHS Compliant |
Packages
300 - UNIT - 300 |