cab350rwu90blk

SOUTHWIRE 1000V 350MCM SIMpull RWU90 X-LINK Copper Electrical Cable, Black

Availablefor Backorder
Price $60.8864 / M
mt
() cuts
length
Manufacturer:SOUTHWIRE
Manufacturer #:RWU90 350 MCM BLCK

Description

1/C CU 600 V RW90 SIMpull. Copper Conductor, 600 V, 90 °C MAX - 40 °C MIN, 1/0 AWG to 1000 KCMIL. Sizes 1/0 AWG and larger are Sunlight Resistant and in all colors. Single copper conductor with low temperature, moisture resisting XLPE (cross linked polyethylene) insulation. Standard sizes 1/0 AWG and larger utilize SIMpull® technology, are Sunlight Resistant in all colors and packaging. This product meets the current RoHS requirements. No lead is added or used in manufacturing.

Packages

300 - UNIT - 300
This website uses cookies to ensure you get the best experience on our website. Read more
Ok