SOUTHWIRE 592060XX 1KV 4/0 AWG RW90 X-LINK Stranded Copper Cable, Green
Specifications
Brand Name | Southwire | Item Name | RW90 Building Cable |
Wire Gauge Size | 4/0 AWG | Conductor Material | Copper |
Jacket Color | Green | Voltage Rating | 1000 V |
Standards | FT4 Rated |
Packages
300 - UNIT - (300) |