Abbotsford
cab6rw90gre75cut

P T I CABLES 6 AWG RW90 X-LINK Copper Cable Cuts, Green

Inventory
Unavailable for order
Manufacturer:SONECABLE
Manufacturer #:RW90 6 GRN 75 (CUT)

Description

Type-RW90 X-link cable.

Specifications

Brand Name Approved Vendor Item Name RW90 Building Cable
Wire Gauge Size 6 AWG Stranded/Solid Stranded
Conductor Material Copper Insulation Material XLPE
Jacket Material PVC Jacket Color Green
Voltage Rating 600 V Outside Diameter 6.579 mm
Insulation Thickness 1.143 mm Amperage Rating 50 - 55 A
Weight 54 kg/km Weight per 1000 Foot 37 lb
Temperature Rating -40 to 90 °C Standards CSA C22.2 No. 38, CSA File Number 157657
Application For Raceways, Dry, Damp or Wet Locations, Direct Burial in the Earth
This website uses cookies to ensure you get the best experience on our website. Read more
Ok