P T I CABLES 6 AWG RW90 X-LINK Copper Cable Cuts, Green
Description
Type-RW90 X-link cable.
Specifications
Brand Name | Approved Vendor | Item Name | RW90 Building Cable |
Wire Gauge Size | 6 AWG | Stranded/Solid | Stranded |
Conductor Material | Copper | Insulation Material | XLPE |
Jacket Material | PVC | Jacket Color | Green |
Voltage Rating | 600 V | Outside Diameter | 6.579 mm |
Insulation Thickness | 1.143 mm | Amperage Rating | 50 - 55 A |
Weight | 54 kg/km | Weight per 1000 Foot | 37 lb |
Temperature Rating | -40 to 90 °C | Standards | CSA C22.2 No. 38, CSA File Number 157657 |
Application | For Raceways, Dry, Damp or Wet Locations, Direct Burial in the Earth |