Abbotsford
cab6rwu90gre

SOUTHWIRE 1000V #6 AWG SIMpull RWU90 Copper Electrical Cable, Green

Price $5.4329 / M
Inventory
Available for delivery
Unavailable for pick up Abbotsford
M
() cuts
length (M)
Manufacturer:SONECABLE
Manufacturer #:RWU90 6 GREEN

Description

1/C CU 600 V RW90 SIMpull. Copper Conductor, 600 V, 90 °C MAX - 40 °C MIN, 1/0 AWG to 1000 KCMIL. Sizes 1/0 AWG and larger are Sunlight Resistant and in all colors. Single copper conductor with low temperature, moisture resisting XLPE (cross linked polyethylene) insulation. Standard sizes 1/0 AWG and larger utilize SIMpull® technology, are Sunlight Resistant in all colors and packaging. This product meets the current RoHS requirements. No lead is added or used in manufacturing.

Specifications

Brand Name Approved Vendor Item Name RW90U Building Cable
Wire Gauge Size 6 AWG Number of Conductors 1
Stranded/Solid Stranded Number of Strands 7
Conductor Material Copper Insulation Material XLPE
Jacket Color Green Voltage Rating 1000 V
Outside Diameter 8.8 mm Insulation Thickness 2.03 mm
Amperage Rating 55 - 100 A Temperature Rating -40 to 90 °C
Standards CSA C22.2, No. 38-05, RoHS Compliant Application For Direct Earth Burial

Packages

300 - UNIT - 300
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok