NUAL® Brand RWU90 single conductor aluminum alloy cable is designed for use in general purpose residential, commercial and industrial wiring applications. As with all NUAL® Brand aluminum alloy building wire, these products are of the highest quality, provide outstanding performance and offer tremendous flexibility. NUAL Brand RWU90 consists of a single aluminum alloy conductor with cross-linked polyethylene insulation. RWU90 conductor’s XLPE insulation is thicker than the insulation on RW90 conductor. Optional CSA-certified PVC jacket is available upon request. NUAL Brand compact aluminum alloy conductors carry twice the current per kilogram as copper conductors. NUAL Brand RWU90 is rated for 1000 volts. NUAL Brand conductors terminate safely with industry standard dual-rated aluminum lugs. The cross-linked polyethylene (XLPE) insulation on NUAL Brand RWU90 cable is rated for operating temperatures of -40ºC to +90 ºC and offers a higher maximum short-circuit temperature rating than thermoplastic insulation. Sunlight and moisture resistant. NUAL Brand conductors are light weight for easier lifting and handling with 25% more flexibility and 40% less spring back than copper conductors of equal ampacity. Heavy metals free insulation is RoHS compliant and environmentally sustainable while providing excellent longterm performance. Meets the requirements of CSA C22.2 No. 38 and approved for use in accordance with the recommendations of the Canadian Electrical Code.

cab750rwu90alblk
GENERAL CABLE R1000V 750 kcmil NUAL RWU90 Aluminum Cable, Black
In Stock
Price
$26.4272
/ M
Manufacturer:PRYSMIAN CABLES AND SYSTEMS
Manufacturer #:RWU90 750 ALUM BLACK
Description
Specifications
Brand Name | Approved Vendor | Item Name | RWU90 Building Cable |
Wire Gauge Size | 750 MCM | Conductor Material | Aluminum |
Packages
1 - UNIT - 1 |