SOUTHWIRE 600V 350MCM SIMpull RW90 X-LINK Copper Electrical Cable, Black
Description
Copper Conductor, 600V, 90°C MAX - 40°C MIN, No. 14 AWG to 1000 KCMIL, Sunlight Resistant, FT4 Flame Test Rating - (in all colors 350 KCMIL and larger). Southwire's SIMpull ® Copper RW90 is for open wiring and use in raceways (except cable troughs and ventilated flexible cableways) in dry or wet locations. For open wiring exposed to the weather. Minimum recommended installation temperature minus 40°C (with suitable handling procedures). Maximum conductor temperature 90°C.
Specifications
Brand Name | Southwire | Sub Brand | SIMpull® |
Item Name | Building Cable | Wire Gauge Size | 350 MCM |
Number of Conductors | 1 | Stranded/Solid | Stranded |
Number of Strands | 37 | Conductor Material | Copper |
Insulation Material | XLPE | Jacket Color | Black |
Voltage Rating | 600 V | Series/Model | X-Link RW90 Series |
Outside Diameter | 0.794 in | Insulation Thickness | 0.065 in |
Amperage Rating | 570 A | Temperature Rating | -40 to 90 °C |
Standards | CSA C22.2, No. 38, CSA LL90458, CSA FT4 Rated, RoHS Compliant | Application | Raceways (Except Cable troughs and Ventilated Flexible Cableways) in Dry or Wet Locations |
Packages
300 - UNIT - 300 |