Southwire’s ROMEX® SIMpull ® Type NMD90 cables are available as two- or three-conductor cables, with bare grounding conductor, Red. The construction is manufactured using annealed (soft) copper conductors compressed stranding for the stranded conductors; a 90 °C rated thermoplastic polyvinyl chloride (PVC) insulation and a nylon jacket for the individual conductors and a PVC jacket surrounding the overall construction. Southwire’s Romex® SIMpull ® Type NMD90 cables may be used for both exposed work in dry locations or concealed work in dry or damp locations. The maximum allowable conductor temperature is 90 °C. The minimum recommended installation temperature is minus 25 °C for two-conductor cables and minus 10 °C for three-conductor cables (with suitable handling procedures).

cab10/2d7red75
P T I CABLES 75mtr 10/2C NMD90 Loomex Cable, Red
In Stock
Price
$5.6970
/ M
Manufacturer:P T I CABLES
Manufacturer #:27
Description
Specifications
Brand Name | Approved Vendor | Item Name | NMD90 Building Wire |
Wire Gauge Size | 10 AWG | Number of Conductors | 2 |
Stranded/Solid | Solid | Number of Strands | 1 |
Length | 75 m | Conductor Material | Copper |
Insulation Material | PVC/Nylon | Jacket Material | PVC |
Jacket Color | Red | Voltage Rating | 300 V |
Outside Diameter | 0.481 in | Insulation Thickness | 0.034 in |
Jacket Thickness | 0.03 in | Amperage Rating | 40 A |
Weight per 1000 Foot | 122 lb | Temperature Rating | -25 to 90 °C |
Standards | ASTM, CSA C22.2 No. 48 (Non-Metallic Sheathed Cable), Canadian Electrical Code | Application | For Both Exposed Work In Dry Locations or Concealed Work In Dry or Damp Locations |
Packages
75 - UNIT - 75 | 1200 - SKID LAYER - 1200 |