Abbotsford
cab14/3d71500

P T I CABLES 1500mtr 14/3C NMD90 Loomex Cable, White

Price $2.8503 / M
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty M sold in multiples of 1500
Manufacturer:SONECABLE
Manufacturer #:848

Description

Southwire’s ROMEX® SIMpull ® Type NMD90 cables are available as two- or three-conductor cables, with bare grounding conductor. The construction is manufactured using annealed (soft) copper conductors compressed stranding for the stranded conductors; a 90 °C rated thermoplastic polyvinyl chloride (PVC) insulation and a nylon jacket for the individual conductors and a PVC jacket surrounding the overall construction. Southwire’s Romex® SIMpull ® Type NMD90 cables may be used for both exposed work in dry locations or concealed work in dry or damp locations. The maximum allowable conductor temperature is 90 °C. The minimum recommended installation temperature is minus 25 °C for two-conductor cables and minus 10 °C for three-conductor cables (with suitable handling procedures).

Specifications

Brand Name Southwire Sub Brand Romex® SIMpull®
Item Name Insulated Wire Type Non-Metallic, Sheated
Wire Gauge Size 14 AWG Stranded/Solid Solid
Number of Conductors 3 Length 1500 m
Conductor Material Copper Jacket Material PVC
Color Black, Red, White Voltage Rating 300 V
Series/Model NMD90 Series Temperature Rating -25 to 90 °C
Standards ASTM Specified, CSA C22.2 No. 48 LL90458, CSA - FT1 Rated Application Exposed Work in Dry Locations or Concealed Work in Dry or Damp Locations Applications

Packages

1500 - UNIT - 1500 (ONE ROLL)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok