P T I CABLES 300mtr 12 AWG T90/TWN75 Solid Copper Cable, Green
Description
T90/TWN75 copper conductors are primarily used in conduit and cable trays for services, feeders, and branch circuits in commercial or industrial applications. Voltage for all applications is 600 volts. CSA approved.
Specifications
Brand Name | Approved Vendor | Item Name | T90 Building Wire |
Wire Gauge Size | 12 AWG | Stranded/Solid | Solid |
Number of Strands | 1 | Length | 300 m |
Conductor Material | Copper | Insulation Material | Thermoplastic |
Jacket Material | Nylon | Jacket Color | Green |
Voltage Rating | 600 V | Outside Diameter | 0.119 in |
Insulation Thickness | 0.015 in | Jacket Thickness | 0.004 in |
Amperage Rating | 20 A at 65 °C, 25 A at 75 °C, 30 A at 90 °C | Weight per 1000 Foot | 23 lb |
Standards | ASTM B3, B8 and B787, CSA C22.2 No.75, LL90458, Canadian Electrical Code, CSA FT-1 - Flame Test, CSA Certified, UL, cUL Listed | Application | For Wet Locations, Gasoline and Oil Resistant II Applications Not to Exceed 60 °C |
Packages
300 - UNIT - 300 | 7500 - SKID LAYER - 7500 |