Abbotsford
cab3t90gre

SOUTHWIRE 3 AWG T90/TWN75 Stranded Copper Cable, Green

Price $9.2495 / M
Inventory
Available for backorder
Unavailable for pick up Abbotsford
M
() cuts
length (M)
Manufacturer:SONECABLE
Manufacturer #:T90TWN75 3 GREEN

Description

Southwire’s SIMpull ® T90 Nylon TWN75 cables are manufactured with annealed (soft) copper conductor and a tough, heat and moisture-resistant thermoplastic polyvinyl chloride (PVC) insulation. Sizes AWG 14 (19) through AWG 4/0 (19) are manufactured using combination unilay stranding; all other stranded sizes are manufactured using compressed stranding. SIMpull ® THHN, THWN-2, MTW - (UL) - suitable for dry locations not exceeding 90°C. For Gasoline and Oil Resistant II applications not to exceed 75°C. MTW (UL) - suitable for dry locations not exceeding 90°C. For wet locations, Gasoline and Oil Resistant II applications not to exceed 60°C. T90 Nylon c(UL) - cables are primarily intended for installation in conduit (raceways) as exposed wiring in dry locations not exceeding 90°C. TWN75 c(UL) - suitable for wet or dry locations at not more than 75°C. The maximum voltage rating for all intended applications is 600 volts. Minimum installation handling temperature is limited to -25°C. Minimum operating temperature limited to -40°C.

Specifications

Brand Name Southwire Sub Brand SIMpull®
Item Name Building Cable Type Type THHN
Wire Gauge Size 3 AWG Number of Conductors 1
Stranded/Solid Stranded Number of Strands 19
Conductor Material Copper Insulation Material PVC
Jacket Color Green Voltage Rating 600 V
Series/Model T90/TWN75 Series Outside Diameter 350 mil
Insulation Thickness 0.04 in Jacket Thickness 0.006 in
Amperage Rating 115 A Temperature Rating -40 to 90 °C
Standards ASTM B3, B8, B787, CSA C22.2 No.75, LL90458, Canadian Electrical Code, CSA FT1 Rated, UL, c(UL) and CSA listed Application Dry Locations Applications

Packages

300 - UNIT - 300
This website uses cookies to ensure you get the best experience on our website. Read more
Ok