Southwire Type THHN or THWN-2 or MTW copper conductors are annealed (soft) copper, insulated with a tough heat and moisture resistant polyvinyl chloride (PVC), over which a nylon (polyamide) or UL-listed equal jacket is applied, Black. Southwire Type THHN or THWN-2 conductors are primarily used in conduit and cable trays for services, feeders and branch circuits in commercial or industrial applications as specified in the National Electrical Code®2. When used as Type THHN, conductor is suitable for use in dry locations at temperatures not to exceed 90 °C. When used as Type THWN-2, conductor is suitable for use in wet or dry locations at temperatures not to exceed 90 °C or not to exceed 75 °C when exposed to oil or coolant. When used as Type MTW, conductor is suitable for use in wet locations or when exposed to oil or coolant at temperatures not to exceed 60 °C or dry locations at temperatures not to exceed 90 °C (with ampacity limited to that for 75 °C conductor temperature per NFPA 79). Conductor temperatures not to exceed 105 °C in dry locations when rated AWM and used as appliance wiring material. Voltage for all applications is 600 volts.

cab12/19t90blk300
P T I CABLES 300mtr 12 AWG T90/TWN75 Stranded Copper Cable, Black
In Stock
Price
$1.2977
/ M
Manufacturer:P T I CABLES
Manufacturer #:308
Description
Specifications
Brand Name | Approved Vendor | Item Name | T90 Building Wire |
Wire Gauge Size | 12 AWG | Stranded/Solid | Stranded |
Number of Strands | 19 | Length | 300 m |
Conductor Material | Copper | Insulation Material | Thermoplastic |
Jacket Material | Nylon | Jacket Color | Black |
Voltage Rating | 600 V | Outside Diameter | 0.128 in |
Insulation Thickness | 0.015 in | Jacket Thickness | 0.004 in |
Amperage Rating | 20 A at 65 °C, 25 A at 75 °C, 30 A at 90 °C | Weight per 1000 Foot | 24 lb |
Standards | ASTM B3, B8 and B787, CSA C22.2 No.75, LL90458, Canadian Electrical Code, CSA FT-1 - Flame Test, CSA Certified, UL, cUL Listed | Application | For Wet Locations, Gasoline and Oil Resistant II Applications Not to Exceed 60 °C |
Packages
300 - UNIT - 300 | 7500 - SKID LAYER - 7500 |