Southwire Type THHN or THWN-2* or MTW copper conductors are annealed (soft) copper, insulated with a tough heat and moisture resistant polyvinyl chloride (PVC), over which a nylon (polyamide) or UL-listed equal jacket is applied, Green. Southwire Type THHN or THWN-2 conductors are primarily used in conduit and cable trays for services, feeders and branch circuits in commercial or industrial applications as specified in the National Electrical Code®2. When used as Type THHN, conductor is suitable for use in dry locations at temperatures not to exceed 90 °C. When used as Type THWN-2*, conductor is suitable for use in wet or dry locations at temperatures not to exceed 90 °C or not to exceed 75°C when exposed to oil or coolant. When used as Type MTW, conductor is suitable for use in wet locations or when exposed to oil or coolant at temperatures not to exceed 60°C or dry locations at temperatures not to exceed 90 °C (with capacity limited to that for 75°C conductor temperature per NFPA 79). Conductor temperatures not to exceed 105°C in dry locations when rated AWM and used as appliance wiring material. Voltage for all applications is 600 volts.

cab6t90gre
P T I CABLES 6 AWG T90/TWN75 Stranded Copper Cable, Green
In Stock
Price
$5.1341
/ M
Manufacturer:P T I CABLES
Manufacturer #:335
Description
Specifications
Brand Name | Approved Vendor | Item Name | T90 Building Wire |
Wire Gauge Size | 6 AWG | Stranded/Solid | Stranded |
Number of Strands | 19 | Conductor Material | Copper |
Insulation Material | Thermoplastic | Jacket Material | Nylon |
Jacket Color | Green | Voltage Rating | 600 V |
Outside Diameter | 0.249 in | Insulation Thickness | 0.03 in |
Jacket Thickness | 0.005 in | Amperage Rating | 55 A at 60 °C, 65 A at 75 °C, 75 A at 90 °C |
Weight per 1000 Foot | 95 lb | Standards | ASTM B3, B8 and B787, Built to CSA C22.2 No.75 LL90458, -25 °C Cold Bend Test Compliant, Canadian Electrical Code, CSA FT-1 - Flame Test, UL, cUL Listed and CSA Certified |
Application | For Wet Locations, Gasoline and Oil Resistant II Applications Not to Exceed 60 °C |
Packages
300 - UNIT - 300 | 2700 - SKID LAYER - 2700 |