Abbotsford
cab18/2shft6

READYWIRE 18/2c FT6 Plenum Shielded Cable

Price $1.6971 / M
Inventory
Available for delivery
Unavailable for pick up Abbotsford
M
() cuts
length (M)
Manufacturer:REMEE
Manufacturer #:725181M2G

Description

Grey 18 AWG Shielded Plenum Cable with stranded bare copper, two conductor, Remguard plenum polymer insulation, aluminum or polyester tape shielding, solid tinned copper drain, Remguard plenum polymer jacket for remote control and signaling power limited circuit applications.

Specifications

Brand Name Remee Products Item Name Cable
Type Plenum, Shielded Number of Conductors 2
Conductor Size 18 AWG Standards FT6 Rated

Packages

300 - UNIT - 300
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok