READYWIRE 18/6 FT4 Overall Shielded Cable
Description
PTI FT4 shielded cable of 18 AWG with 6-conductor.
Specifications
Brand Name | Approved Vendor | Item Name | Fire Alarm Cable |
Type | Shielded | Number of Conductors | 6 |
Conductor Size | 18 AWG | Standards | FT4 Rated |
Packages
300 - UNIT - 300 |