READYWIRE 18/3c FT6 Plenum Unshielded Stranded Cable
Description
Grey 18 AWG Unshielded Plenum Cable with stranded bare copper, three conductor, Remguard plenum polymer insulation and jacket for communications and signaling power limited circuit applications.
Specifications
Brand Name | Remee Products | Item Name | Unshielded Cable |
Type | Plenum | Voltage Rating | 300 V |
Material | Bare Copper | Number of Conductors | 3 |
Wire Gauge | 18 AWG | Housing Material | Polymer |
Color | Black, Red, White | Dimensions | 0.158 in dia |
Temperature Rating | -2 to 60° C | Standards | NEC Articles 800, 760, cETLus CMP FT6, FPLP Listed, RoHS Compliant |
Application | Communications and Signaling Power Limited Circuit Applications |
Packages
300 - UNIT - 300 |