GENERAL CABLE 5133299E GenSPEED® 5000 Category 5e Cable FT4 UTP, Blue
Description
GenSPEED® 5000 Category 5e UTP Riser Cable, Standards-Compliant, C5E GS5000 CMR Blue 1M' PP
Specifications
Brand Name | General Cable | Sub Brand | GenSpeed® 5000 |
Item Name | Category 5e Cable | Type | CMR, Non-Plenum |
Wire Gauge Size | 24 AWG | Stranded/Solid | Solid |
Conductor Material | Bare Annealed Copper | Length | 1000 ft |
Insulation Material | Polyolefin | Jacket Material | Flame-Retardant PVC |
Jacket Color | Blue | Bend Radius | 1 in |
Number of Conductors | 4 | Outside Diameter | 0.195 in |
Frequency Rating | 200 MHz | Impedance | 100 +/- 15 O at 1 - 200 MHz |
Maximum Delay Skew | 45 Nanosecond/100 m | Resistance | 9.38 O/100 m DC |
Temperature Rating | -20 to 75 °C Operation, 0 - 60 °C Installation | Weight | 19 lb |
Standards | ANSI/TIA 568-C2, NEC/CEC Type CMR (UL 1666), UL 444, RoHS Compliant, ANSI/TIA 862, ICEA S-90-661, ISO/IEC 11801 Ed. 2.0 (Class D), ETL Listed | Application | IEEE 802.3: 1000 BASE-T, 100 BASE-TX, 10 BASE-T, PoE, PoE+, CDDI, Token Ring, ATM, Broadband and Baseband Analog Video |
UPC | 079407306381 |
Packages
305 - UNIT - (305) |