GENERAL CABLE 5133255E GenSPEED 5000 Category 5e Cable FT4 UTP, White
Description
FEATURES & BENEFITS:- Engineered to provide stable and continuous performance- Performance guaranteed to 200 MHz- TRU-MarkĀ® print legend contains footage markings from 1000' to 0'- Third-party verified for guaranteed performance- Made in U.S.A.APPLICATIONS:- IEEE 802.3: 1000 BASE-T, 100 BASE-TX,- 10 BASE-T, PoE, PoE+- CDDI, Token Ring, ATM- Broadband and Baseband Analog Video
Specifications
Brand Name | General Cable | Sub Brand | GenSPEED® 5000 |
Type | Category 5e CMR | Length | 1,000 ft |
Insulation Material | NonPlenum: Flame-Retardant PVC | Jacket Material | NonPlenum: Flame-Retardant PVC |
Temperature Rating | Installation: 0 to +60, Operation: -20 to +79 | Weight | 19 |
Standards | Engineered to provide stable and continuous performance Performance guaranteed to 200 MHz TRUMark® print legend contains footage markings from 1000' to 0' ThirdParty verified for guaranteed performance Made in U.S.A. | Application | EEE 802.3: 1000 BASE-T (Gigabit Ethernet), 100 BASE-TX, 10 BASE-T 52/155 Mp/s ATM ANSI X3.263: 100 Mb/s EEE 802.3af for DTE Power (PoE) EEE 802.3at for PoE Plus Broadband & Baseband Analog Video |
UPC | 079407306473 |
Packages
305 - UNIT - (305) |