GENERAL CABLE 5131361E GenSPEED® 5000 Category 5e Cable FT6 UTP, White
Description
FEATURES:- Engineered to provide stable and continuous performance- Performance guaranteed to 200 MHz - TRU-Mark® print legend contains footage markings from 1000' to 0'- Third-party verified for guaranteed performance- Made in U.S.A
Specifications
Brand Name | General Cable | Sub Brand | GenSpeed® 5000 |
Item Name | Category 5e Cable | Type | CMP, Plenum |
Wire Gauge Size | 24 AWG | Stranded/Solid | Solid |
Conductor Material | Bare Annealed Copper | Length | 1000 ft |
Insulation Material | Fluoropolymer/Dual Layer Polyolefin | Jacket Material | Low-Smoke, Flame-Retardant PVC |
Jacket Color | White | Bend Radius | 1 in |
Number of Conductors | 4 | Outside Diameter | 0.18 in |
Frequency Rating | 200 MHz | Impedance | 100 +/- 15 O at 1 - 200 MHz |
Maximum Delay Skew | 45 Nanosecond/100 m | Resistance | 9.38 O/100 m DC |
Temperature Rating | 0 - 60 °C Installation, -20 to 79 °C Operation | Weight | 21 lb |
Standards | ANSI/TIA 568-C2, NEC/CEC Type CMP (NFPA 262), UL 444, RoHS Compliant, ANSI/TIA 862, ICEA S-90-661, ISO/IEC 11801 Ed. 2.0 (Class D), ETL Listed | Application | IEEE 802.3: 1000 BASE-T Gigabit Ethernet, 100 BASE-TX, 10 BASE-T, 52/155 Mp/s ATM, ANSI X3.263: 100 Mb/s, IEEE 802.3af for DTE Power (PoE), IEEE 802.3at for PoE Plus, Broadband and Baseband Analog Video |
UPC | 079407507283 |
Packages
305 - UNIT - (305) | 10K - SKID - 10980 |