cab24/4ps5ft4e

REEMEE 1000 ft FT4 Non-Plenum CAT5e Cable, Blue

In Stock
Price $0.4402 / M sold in multiples of 305
Qty M
Manufacturer:REEMEE
Manufacturer #:24/4 cat5e ft4 blue

Description

Cable for use with mining and direct burial applications. Main Features: - Cable Type: Category 5e - Cable Length: 1000 ft - Connector on First End: Bare Wire - Connector on Second End: Bare Wire - Device Supported: Network Device - Color: Blue

Specifications

Brand Name Approved Vendor Item Name Category 5e Cable
Type Enhanced Wire Gauge Size 24 AWG
Conductor Material Bare Copper Length 4 ft
Jacket Color Blue Number of Conductors 4 Pair
Standards MSHA Certified, FT4 Rated Application Mining and Direct Burial Applications

Packages

305 - UNIT - 305 UNIT - SKID - 13725 SKID - SKID - 14640
This website uses cookies to ensure you get the best experience on our website. Read more
Ok