cab24/4ps6ft4orageneral

GENERAL CABLE 7133805 GenSPEED® 6 Category 6 Cable Category 6 CMR 4 Conductors PVC Jacket Orange

In Stock
Price $0.8374 / M sold in multiples of 305
Qty M
Manufacturer:GENERAL CABLE
Manufacturer #:7133805

Description

GenSPEEDĀ® 6 Category 6 UTP Riser Cable C6 GS6 Orange CMR 1M' PP

Specifications

Brand Name General Cable Sub Brand GenSPEED® 6
Type Category 6 CMR Length 1,000 ft
Insulation Material NonPlenum: Flame-Retardant PVC Jacket Material Flame-Retardant PVC
Temperature Rating Installation: 0 to +60, Operation: -20 to +79 Weight 28
Application IEEE 802.3: 1000 BASE-T (Gigabit Ethernet), 100 BASE-TX, 10 BASE-T, ANSI/TIA 854: 1000 BASE-TX, 155 Mp/s 1.2Gb/s ATM, ANSI X3.263: 100 Mb/s, IEEE 802.3af for DTE Power (PoE), IEEE 802.3at for PoE Plus, Digital Video, Broadband & Baseband Analog Video UPC 079407845354

Packages

1 - UNIT - 1 305 - UNIT - (305)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok