cab24/4ps6ft4blu

REEMEE 24/4PR FT4 Remee CAT6 Cable, Blue

In Stock
Price $0.5901 $0.7819 / M sold in multiples of 305
Qty M
Manufacturer:REEMEE
Manufacturer #:6RNSM2O

Description

Supports all category 6 applications including Ethernet 100BASE -TX, 100BASE-VG and 155 ATM. Particularly suited for high bandwidth applications with anticipated data rates to 3.2 Gbps. Pricing per 305m. Remee wire and cable is manufactured in the US and is MSHA Approved. From simple to complex configurations, Remee can provide a cable to meet your mining and direct burial requirements. We offer a full range of mining cables both copper and fiber, water blocking technology and sunlight resistant jacketing. Our knowledge and experience assures we understand your requirements and provide safe, efficient, and user-friendly low voltage control, signal and communication cable.

Specifications

Brand Name Remee Products Item Name Category 6 Cable
Type No-Spline Length 1 m
Jacket Color Blue

Packages

1 - UNIT - 1 305 - UNIT - 305 SKID - SKID - 9760
Substitutes to this product
This website uses cookies to ensure you get the best experience on our website. Read more
Ok