cab24/4ps6ft6orahyp

CAT6 4PR FT6 CMP ORA1000FT

Availablefor Backorder
Price $13.6740 / KM sold in multiples of 305
Qty KM
Manufacturer:HYPERLINE
Manufacturer #:C6-CMP-OR-305

Specifications

Brand Name Hyperline Item Name Category 6 Cable
Type Shielded Wire Gauge Size 23 AWG
Stranded/Solid Solid Voltage Rating 300 V
Conductor Material Bare Copper Length 1000 ft
Insulation Material Fluorinated Ethylene Propylene Jacket Material Flame Retardant PVC
Jacket Color Orange Bend Radius >=4 mm
Number of Conductors 4 Pair Shield Material Aluminum Mylar Tape
Outside Diameter 6.7 mm Jacket Thickness 0.43 mm
Velocity Factor 0.72 Capacitance <=5.6 nF/100 m
Frequency Rating 400 MHz Insertion Loss 43 dB/100 m
Resistance <=9.38 O/100 m (Conductor DC), >=5000 MO (Insulation) Return Loss 15.9 dB/100 m
Container Type Pull Box Temperature Rating 75 °C
Standards UL 444, EU Directive 2011/65/EC (RoHS2), EU Directive 2006/95/EC (LVD), FT6 Rated Application For Transmission of Digital and Analogue for Data, Video and Audio Applications

Packages

1 - UNIT - 1 305 - UNIT - 305
This website uses cookies to ensure you get the best experience on our website. Read more
Ok