cab24/4ps6ft6whigeneral

CAT 6 4PR CMP WHIPLENUM 07131801

In Stock
Price $1.7102 / M sold in multiples of 305
Qty M
Manufacturer:GENERAL CABLE
Manufacturer #:07131801

Specifications

Brand Name Prysmian Group Item Name Category 6 UTP Cable
Type CMP, Plenum Wire Gauge Size 23 AWG
Stranded/Solid Solid Shield Type Unshielded
Conductor Material Bare Annealed Copper Length 1000 ft
Insulation Material Fluoropolymer/Dual-Layer Polyolefin Jacket Material PVC
Color Code Blue-White/Blue, Orange-White/Orange, Green-White/Green, Brown-White/Brown Frequency Rating 350 MHz
Resistance Flame Retardant Standards ANSI/TIA 568-C.2, ANSI/TIA 862, ISO/IEC 11801 Ed. 2.0 (Class E), ICEA S-102-700 (Category 6), NEC/CEC Type CMP (NFPA 262), RoHS Compliant Directive 2002/95/EC, UL 44

Packages

1 - UNIT - 1 305 - UNIT - (305) 9150 - SKID - 9150
Substitutes to this product
This website uses cookies to ensure you get the best experience on our website. Read more
Ok