cab24/4ps6ft6whihubbell

HCI C6RPEW CABLE, HPW,C6,PLENUM,WH,

Not available for order
Price $0.8537 / M sold in multiples of 305
Manufacturer:HUBBELL
Manufacturer #:C6RPEW

Description

NEXTSPEED® Link-6 UTP cable is specifically designed and balanced to provide a high-performance, end-to-end system. Sweep tested to 450 MHz. Category 6 component compliant. Reverse sequential footage marking.

Specifications

Brand Name Hubbell Premise Wiring Sub Brand NextSpeed®
Type Link Conductor Material Copper
Length 1,000 ft Jacket Material Low Smoke PVC
Capacitance 5.6 nF/100 Meters @ 1 kHz Data Transfer Rate 1GbE, Limited 10GbE
Impedance 100 Ohms Unbalanced Temperature Rating -20 to 50 C
Standards UL Verified TIA-568-C.2 Application Plenum
UPC 662620214337

Packages

1 - UNIT - 1 305 - UNIT - 305
This website uses cookies to ensure you get the best experience on our website. Read more
Ok