PANDUIT 1000 ft TX6 U/UTP Outside Plant (OSP) Copper Cable, Black
Description
The copper cable is Category 6 outside plant (OSP) U/UTP, 4-pair with conductors that are 23 AWG construction with polyolefin insulation. The cable has a gel-filled construction to prevent moisture migration in underground and wet applications. Conductors are twisted in pairs, separated by a pair separator, and covered by a UV-resistant and abrasion-resistant polyethylene (PE) jacket. It is for duct and conduit installations only, it is not to be used in aerial or direct burial applications. It is black and 1000' (305m) long.
Specifications
Brand Name | Panduit | Sub Brand | PanNet |
Item Name | Category 6 Cable | Type | U/UTP |
Wire Gauge Size | 23 AWG | Conductor Material | Copper |
Length | 1000 ft | Insulation Material | Polyolefin |
Jacket Material | HDPE | Jacket Color | Black |
Number of Conductors | 8 | Temperature Rating | -20 to 75 °C |
Weight | 25 lb/1000 ft | Standards | ANSI/TIA-568-C.2 Category 6, ISO 11801 Class E, IEC 61156-5 Category 6, Telcordia Specification GR-421-CORE Water Penetration Requirement |
Application | Outdoor | UPC | 07498304300 |
Packages
1 - UNIT - 1 | 2745 - UNIT - (2745) |