Abbotsford
panpup6004buw

PANDUIT 1000 ft 23 AWG TX6000 Enhanced Category 6 U/UTP Copper Cable, Blue

Inventory
Unavailable for order
Manufacturer:PANDUIT
Manufacturer #:PUP6004BU-W
Documents Documents

Description

The copper cable is enhanced Category 6 (plenum CMP) U/UTP, 4-pair with conductors that are 23 AWG construction with FEP insulation. The cable is twisted in pairs, separated by an integrated pair divider, and protected by a low-smoke, flame-retardant PVC jacket. It is packaged in an easy-payout carton. It is blue and 1000' (305m) long.TX6000™ U/UTP Copper Cable is a component of the Panduit® TX6000™ Copper Cabling System. Interoperable and backward compatible, this end-to-end system provides design flexibility to protect network investments well into the future. With certified performance to the ANSI/TIA-568-C.2 Category 6 and ISO 11801 Class E standards, this system will support the following applications:• Ethernet 10BASE-T, 100BASE-T (Fast Ethernet), 1000BASE-T (Gigabit Ethernet), 10GBASE-T (10 Gigabit Ethernet over limited distances as specified in the industry 10GBASE-T standards)• 155 Mb/s ATM, 622 M

Specifications

Brand Name Panduit Sub Brand PanNet
Item Name Enhanced Category 6 Cable Type UTP
Wire Gauge Size 23 AWG Voltage Rating 8.63 V
Conductor Material Copper Length 1000 ft
Insulation Material Fluorinated Ethylene Propylene Jacket Material PVC
Jacket Color Blue Number of Conductors 8
Outside Diameter 5.7 mm Resistance Flame Retardant
Temperature Rating -20 to 75 °C Weight 30 lb/1000 ft
Standards ANSI/TIA-568-C.2 Category 6, ISO 11801 Class E, Plenum - NFPA 262 and CSA FT-6, Riser - UL1666 and CSA FT-4 and Meets IEEE 802.3af and IEEE 802.3at For PoE Applications, CMP Rated Application Indoor
UPC 074983669035

Packages

305 - UNIT - (305) SKID - UNIT - 10980
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok